!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY DUTY TORCH OUTFIT, ACETYLENE, CGA 300

HEAVY DUTY TORCH OUTFIT, ACETYLENE, CGA 300

MILLER

HEAVY DUTY TORCH OUTFIT, ACETYLENE, CGA 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY TORCH OUTFIT, ACETYLENE, CGA 300

HEAVY DUTY TORCH OUTFIT, ACETYLENE, CGA 300

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,746.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLWHBS-H300S
  • Mfr. Model # HBS-H300S
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This HB S heavy-duty toolbox outfit includes cutting tip, heavy duty oxygen and acetylene regulator with gauge guards, straight cutting torch. In addition, it is designed for applications including cutting, heating, welding. It meets the standards for ETL, UL.

Technical Specs

  • ItemHeavy-Duty Toolbox Outfit
  • Kit SeriesHB S
  • Cutting Tip Manufacturer Part NumberSC12-2
  • Head Angle90 Degrees
  • Regulator CGA Number (Oxygen)CGA 540
  • IncludesCutting Tip, Heavy Duty Oxygen and Acetylene Regulator with Gauge Guards, Straight Cutting Torch
  • Number of Brazing and Soldering Tips0
  • Number of Regulators2
  • Regulator Model (Fuel)40-15-300S
  • StandardsETL, UL
  • Compatible Fuel Type Acetylene
  • Torch Handle Model SC229
  • Cutting Attachment Manufacturer Part Number SC229
  • Regulator CGA Number (Fuel) CGA 300
  • Product Type Cutting Torch Kit
  • Application Cutting, Heating, Welding
  • Number of Cutting Tips 1
  • Number of Welding Nozzles 0
  • Regulator Model (Oxygen) 40-175-540S
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list