!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY DUTY HAND TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 510

HEAVY DUTY HAND TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 510

MILLER-SMITH EQUIPMENT

HEAVY DUTY HAND TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 510 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY HAND TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 510

HEAVY DUTY HAND TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 510

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,748.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWHBAS30510
  • Mfr. Model # HBAS-30510
  • UNSPSC # 23271707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

American Classic 1-piece Hand Cutting Torch Outfits. Hand cutting torch outfits are built for the toughest jobs. They feature the cutting torch with a reversible cutting lever and an ease-on oxygen design for smooth starts and restarts.

Technical Specs

  • ItemHeavy-Duty Toolbox Outfit
  • Kit SeriesHBA S-30
  • Cutting Tip Manufacturer Part NumberSC12-1
  • Head Angle90 Degrees
  • Regulator CGA Number (Oxygen)CGA 540
  • Product TypeCutting Torch Kit
  • ApplicationCutting, Heating, Welding
  • Number of Cutting Tips1
  • Number of Welding Nozzles0
  • Regulator Model (Oxygen)30-100-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model SC229
  • Cutting Attachment Manufacturer Part Number SC229
  • Regulator CGA Number (Fuel) CGA 510
  • Hose Length 20 ft
  • Includes Accessories and Safety Glasses, Cutting Tip, Flashback Arrestor Pair, Hose, Oxygen and Acetylene Regulators, Straight Cutting Torch
  • Number of Brazing and Soldering Tips 0
  • Number of Regulators 2
  • Regulator Model (Fuel) 30-15-510
  • Standards ETL, UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list