!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER, BENCH, PIPERWORX FIELDPRO 350

WIRE FEEDER, BENCH, PIPERWORX FIELDPRO 350

MILLER

WIRE FEEDER, BENCH, PIPERWORX FIELDPRO 350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER, BENCH, PIPERWORX FIELDPRO 350

WIRE FEEDER, BENCH, PIPERWORX FIELDPRO 350

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,136.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW300-366
  • Mfr. Model # 300366
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1432
  • Shipping Weight 90.0 lbs

Product Details

This Piperworx Fieldpro 350 wire feeder is model 300366 and features 50 to 780 IPM, input welding rating 100V and includes 0.035/0.045 inch combination smooth V-drive rolls, 0.045 inch knurled V-drive rolls, Y-hose for single gas input. In addition, it is designed for solid or flux-cored wire. Plus, it is compatible with the Miller Electric brand. It has a depth of 29 inches, a width of 19 inches, a height of 14 inches, and weighs 90 pounds. It can be used for flux-cored, MIG/stick/TIG welding.

Technical Specs

  • ItemWire Feeder
  • For Wire TypeFlux-Cored
  • Effective Input Current11 A at 24V AC
  • Input Voltage36V AC
  • Maximum Spool Weight60 lb
  • Maximum Wire Feed Speed19.8 m/min
  • Minimum Wire Feed Speed1.3 m/min
  • Rated Output750 A @ 100%
  • Wire Feeder Configuration4-Roll
  • ApplicationFor Solid Or Flux-Cored Wire
  • Model300366
  • Overall Height14 in
  • Weight90 lb
  • Includes0.035/0.045 in Combination Smooth V-Drive Rolls, 0.045 in Knurled V-Drive Rolls, Y-Hose for Single Gas Input
  • Compatible with Brand Miller Electric
  • Max. Input Current 10 A
  • Input Frequency 50/60 Hz
  • Maximum Spool Diameter 12 in
  • Maximum Wire Diameter 0.062 in
  • Minimum Wire Diameter 0.035 in
  • Phase Single-Phase
  • Welding Mode CC/CV
  • Welding Processes Flux-Cored, MIG, Stick, TIG
  • Features 50 to 780 ipm, Input Welding Rating 100 V
  • Overall Depth 29 in
  • Overall Width 19 in
  • Series PipeWorx FieldPro 350
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list