!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, MILLERMATIC 255, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 255, MIG PACK WITH RUNNING GEAR

MILLER

MIG WELDER, MILLERMATIC 255, MIG PACK WITH RUNNING GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 255, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 255, MIG PACK WITH RUNNING GEAR

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,429.18 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951766
  • Mfr. Model # 951766
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Product Details

This Millermatic 255-series MIG welder is model 951766 and features auto-line technology, auto-set elite, 7 inch colour LCD, EZ-latch single cylinder running gear, compatible with push-pull MIG guns, pulsed MIG welding and includes 0.035/0.045 inch reversible drive rolls, 10 foot work cable and clamp and 50 mm dinse-style connector, 15 foot (4½ m) 250 a MDX-250 MIG gun with Bernard and more. In addition, it is for use with: mild steel, stainless steel up to ½ inch thick.

Technical Specs

  • ItemMIG Welder
  • Input Voltage208V AC, 220/230/240V AC
  • Welding ModeCC/CV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed800 in/min
  • MIG Welding Output @ Duty Cycle230 A @ 25.5V, 60%
  • ApplicationMIG, Welding
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Mild Steel)
  • MIG Welding Minimum Output Current20 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height19.23 in
  • Plug Type6-50P
  • Power Cord Length10 ft
  • Amperage Range20 to 350 A
  • Series Millermatic 255
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid)
  • Model 951766
  • Includes 0.035/0.045 in Reversible Drive Rolls, 10 ft work cable and clamp and 50 mm Dinse-style connector, 15 ft (4.5 m) 250 A MDX-250 MIG gun with Bernard AccuLock S consumables for 0.035/0.045 in wire, Extra Contact Tips, EZ-Latch Running Gear, Flow gauge regulator and gas hose for argon or AR/CO2 mix
  • Features Auto-Line(TM) Technology, Auto-Set(TM) Elite, 7 in Colour LCD, EZ-Latch(TM) Single Cylinder Running Gear, Compatible with Push-Pull MIG Guns, Pulsed MIG Welding
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 350 A
  • Minimum Wire Diameter 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux-Cored), 0.035 in (Aluminum)
  • Overall Depth 26.25 in
  • Overall Width 13 3/4 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list