!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING GUN, MDX-250, 250 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE, STRAIGHT HANDLE

MIG WELDING GUN, MDX-250, 250 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE, STRAIGHT HANDLE

MILLER

MIG WELDING GUN, MDX-250, 250 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE, STRAIGHT HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING GUN, MDX-250, 250 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE, STRAIGHT HANDLE

MIG WELDING GUN, MDX-250, 250 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE, STRAIGHT HANDLE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $868.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW1770035
  • Mfr. Model # 1770035
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This Acculock MDX MIG gun is model 1770035 and features durable and comfortable handle, long life consumables, pulse welding capable and includes Acculock MDX consumables, welding gun, wire. In addition, it is designed for applications including mig. Plus, it is compatible with MDX Series, MDX-250, Acculock, Miller brand. It weighs three pounds. It can be used for flux-cored welding, MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current250 A
  • For Gas TypeCO2 (Carbon Dioxide), Mixed Gas
  • Cable Length10 ft
  • Handle TypeStraight
  • Neck Tube TypeFixed
  • For Wire TypeFlux-Cored, Solid
  • Tip SeriesAccuLock MDX
  • ApplicationMIG
  • FeaturesDurable and Comfortable Handle, Long Life Consumables, Pulse Welding Capable
  • Compatible with SeriesMDX Series
  • IncludesAcculock MDX Consumables, Welding Gun, Wire
  • Neck Tube MaterialAluminum
  • Nozzle SeriesAccuLock MDX
  • Weight3 lb
  • MIG Gun Type Air-Cooled
  • Series MDX-250
  • Duty Cycle 60%, 100%
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 50 Degrees
  • Model 1770035
  • Welding Processes Flux-Cored Welding (FCAW), MIG
  • Compatible with Brand Acculock, Miller
  • Compatible with Model MDX-250
  • Gas Diffuser Number D-M250
  • Liner Series AccuLock MDX
  • Neck Tube Size Medium
  • Spool Included No
  • Wire Feed Type Push
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list