!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, HANDLER, 210MVP, MIG PACK, 115/230V

MIG WELDER, HANDLER, 210MVP, MIG PACK, 115/230V

MILLER

MIG WELDER, HANDLER, 210MVP, MIG PACK, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, HANDLER, 210MVP, MIG PACK, 115/230V

MIG WELDER, HANDLER, 210MVP, MIG PACK, 115/230V

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,460.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW500553
  • Mfr. Model # 500553
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1433
  • Shipping Weight 87.9 lbs

Product Details

This Handler 210MVP MIG welder is model 500553 and features dual-voltage input with the mvp plug and includes 0.030 inch contact tips, 10 foot work cable with clamp, comfortable 10 foot HR-100 gun, dual-gauge regulator with gas hose, quick select drive roll and more. In addition, it is for use with: mild steel, stainless steel up to ⅜ inch (mild steel) thick and for maintenance, construction, auto body, farm/ranch, boat/marine, home.

Technical Specs

  • ItemMIG Welder
  • Input Voltage110/115/120V AC, 220/230/240V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed770 in/min
  • MIG Welding Output @ Duty Cycle150 A @ 23V, 30% (230V), 90 A @ 19V, 20% (115V)
  • Weight79 lb
  • ColourWhite
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Mild Steel)
  • MIG Welding Minimum Output Current25 A
  • Minimum Wire Feed Speed40 in/min
  • Overall Height12.38 in
  • Plug Type5-15P, 6-50P
  • StandardsCSA
  • Series Handler 210MVP
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
  • Model 500553
  • Includes 0.030 in Contact Tips, 10 ft Work Cable with Clamp, Comfortable 10 ft HR-100 Gun, Dual-Gauge Regulator with Gas Hose, Quick Select Drive Roll for 0.024 in or 0.030/0.035 in Wire, Sample Spool of 0.030 in Self-Shielding Flux-Cored Wire
  • Application Maintenance, Construction, Auto Body, Farm/Ranch, Boat/Marine, Home
  • Features Dual-Voltage Input with the MVP Plug
  • For Maximum Material Thickness 3/8 in (Mild Steel)
  • MIG Welding Maximum Output Current 210 A
  • Minimum Wire Diameter 0.024 in
  • Overall Depth 19.5 in
  • Overall Width 10.63 in
  • Power Cord Included Yes
  • Amperage Range 25 to 210 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list