!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, HANDLER 190, MIG/ALUMINUM PACK, 230V, 25-190 AMP OUTPUT

MIG WELDER, HANDLER 190, MIG/ALUMINUM PACK, 230V, 25-190 AMP OUTPUT

HOBART

MIG WELDER, HANDLER 190, MIG/ALUMINUM PACK, 230V, 25-190 AMP OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, HANDLER 190, MIG/ALUMINUM PACK, 230V, 25-190 AMP OUTPUT

MIG WELDER, HANDLER 190, MIG/ALUMINUM PACK, 230V, 25-190 AMP OUTPUT

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,433.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBT500554001
  • Mfr. Model # 500554001
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Product Details

This Handler 190 MIG welder is model 500554001 and features 7-position voltage control, infinite wire feed speed, spool gun ready, built-in wire feeder with quick-release drive roll lever, and more and includes 0.030 inch contact tips, 10 foot work cable with clamp, comfortable 10 foot HR-100 welding gun, dual-gauge regulator with gas hose, and more. In addition, it is for use with: aluminum, mild steel, stainless steel and for maintenance/repair, metal art, auto body, farm/ranch, home repair.

Technical Specs

  • ItemMIG Welder
  • Input Voltage220/230/240V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeAluminum, Flux-Cored, Solid
  • Maximum Wire Feed Speed740 in/min
  • MIG Welding Output @ Duty Cycle130 A @ 21.5V, 30%
  • Weight68 lb
  • ColourWhite
  • For Material TypeAluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Mild Steel), 16 ga (Aluminum)
  • MIG Welding Minimum Output Current25 A
  • Minimum Wire Feed Speed40 in/min
  • Overall Height12.38 in
  • Plug Type6-50P
  • StandardsCSA
  • Series Handler 190
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.035 in (Aluminum), 0.035 in (Solid), 0.045 in (Flux-Cored)
  • Model 500554001
  • Includes 0.030 in Contact Tips, 10 ft Work Cable with Clamp, Comfortable 10 ft (3 m) HR-100 Welding Gun, Dual-Gauge Regulator with Gas Hose, Sample Spool of 0.030 in Self-Shielded Flux Cored Welding Wire
  • Application Maintenance/Repair, Metal Art, Auto Body, Farm/Ranch, Home Repair
  • Features 7-Position Voltage Control, Infinite Wire Feed Speed, Spool Gun Ready, Built-In Wire Feeder with Quick-Release Drive Roll Lever, Spool Hub Assembly Accommodates 4 in or 8 in Spools, Polarity Changeover with Tip Holder, Quick Select Drive Roll, Built-In Gas Solenoid Valve and Dual-Gauge Regulator with Gas Hose
  • For Maximum Material Thickness 3/16 in (Aluminum), 5/16 in (Mild Steel)
  • MIG Welding Maximum Output Current 190 A
  • Minimum Wire Diameter 0.024 in (Solid Wire), 0.030 in (Flux-Cored)
  • Overall Depth 19.5 in
  • Overall Width 10.63 in
  • Power Cord Included Yes
  • Amperage Range 25 to 190 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list