!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, HANDLER 140, MIG PACK, 115VAC

MIG WELDER, HANDLER 140, MIG PACK, 115VAC

MILLER

MIG WELDER, HANDLER 140, MIG PACK, 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MIG WELDER, HANDLER 140, MIG PACK, 115VAC

MIG WELDER, HANDLER 140, MIG PACK, 115VAC

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,772.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW500559
  • Mfr. Model # 500559
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1433
  • Shipping Weight 66.0 lbs

Product Details

This Handler 140 MIG welder is model 500559 and features quick release drive lever and a built-in contactor that makes wire electrically cold while not welding and includes 0.030 inch (0.8mm) contact tips, 10 foot work cable with clamp, comfortable 10 foot HR-100 gun, dual-gauge regulator with gas hose, quick select drive and more. In addition, it is for use with: mild steel, stainless steel up to ¼ inch thick and for auto repair, farm projects, home. It can be used for flux-cored, MIG welding.

Technical Specs

  • ItemMIG Welder
  • Input Voltage110/115/120V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed700 in/min
  • MIG Welding Output @ Duty Cycle90 A @ 18.5V, 20%
  • Weight57 lb
  • ColourWhite
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Mild Steel)
  • MIG Welding Minimum Output Current25 A
  • Minimum Wire Feed Speed40 in/min
  • Overall Height12.38 in
  • Plug Type5-15P
  • StandardsCSA
  • Series Handler 140
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)
  • Model 500559
  • Includes 0.030 in (0.8mm) Contact Tips, 10 ft Work Cable with Clamp, Comfortable 10 ft HR-100 Gun, Dual-Gauge Regulator with Gas Hose, Quick Select Drive Roll for 0.024 in (0.6mm) or 0.030/0.035 in (08/0.9 mm) Solid Wire, and 0.030/0.035 in (0.8/0.9 mm) Flux-Cored Wire, Sample Spool of 0.030 in (0.8mm) Self-Shielding Flux-Cored Wire
  • Application Auto Repair, Farm Projects, Home
  • Features Quick Release Drive Lever and a Built-In Contactor that Makes Wire Electrically Cold While Not Welding
  • For Maximum Material Thickness 1/4 in (Mild Steel)
  • MIG Welding Maximum Output Current 140 A
  • Minimum Wire Diameter 0.024 in (Solid Wire), 0.030 in (Flux-Cored)
  • Overall Depth 19.5 in
  • Overall Width 10.63 in
  • Power Cord Included Yes
  • Amperage Range 25 to 140 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list