!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, HANDLER 125, MIG PACK, 120V, 25-130 AMP OUTPUT

MIG WELDER, HANDLER 125, MIG PACK, 120V, 25-130 AMP OUTPUT

HOBART

MIG WELDER, HANDLER 125, MIG PACK, 120V, 25-130 AMP OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, HANDLER 125, MIG PACK, 120V, 25-130 AMP OUTPUT

MIG WELDER, HANDLER 125, MIG PACK, 120V, 25-130 AMP OUTPUT

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $911.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBT500573
  • Mfr. Model # 500573
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This Handler 125 MIG welder is model 500573 and features spool hub assembly accommodates 4 inch or 8 inch spools and includes two 0.030 inch contact tips, 8 foot h100f2-8 gun with liner, work cable with clamp. In addition, it is for use with: mild steel, stainless steel up to 3/16 inch thick and for light maintenance/repair, kennels, grills/smokers, farm/ranch, signs, fences/gates, home repair. It can be used for flux-cored, MIG welding and meets the standards for ANSI and CSA.

Technical Specs

  • ItemMIG Welder
  • Input Voltage110/115/120V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed545 in/min
  • MIG Welding Output @ Duty Cycle40 A, 100%, 50 A, 60%, 80 A, 25%
  • Weight57.5 lb
  • ColourWhite
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Steel), 18 ga (Stainless Steel)
  • MIG Welding Minimum Output Current25 A
  • Minimum Wire Feed Speed88 in/min
  • Overall Height13.5 in
  • Plug Type5-15P
  • StandardsANSI/IEC 60974-1, CSA E60974-1
  • Series Handler 125
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.03 in (Solid), 0.035 in (Flux-Cored)
  • Model 500573
  • Includes (2) 0.030 in Contact Tips, 8 ft H100F2-8 Gun with Liner, Work Cable with Clamp
  • Application Light Maintenance/Repair, Kennels, Grills/Smokers, Farm/Ranch, Signs, Fences/Gates, Home Repair
  • Features Spool Hub Assembly Accommodates 4 in or 8 in Spools
  • For Maximum Material Thickness 3/16 in (Steel)
  • MIG Welding Maximum Output Current 130 A
  • Minimum Wire Diameter 0.030 in
  • Overall Depth 19.4 in
  • Overall Width 10 in
  • Power Cord Included Yes
  • Amperage Range 25 to 130 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list