!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 30 TO 650 A, 500 575V WITH 14 PIN

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 30 TO 650 A, 500 575V WITH 14 PIN

MILLER

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 30 TO 650 A, 500 575V WITH 14 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 30 TO 650 A, 500 575V WITH 14 PIN

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 30 TO 650 A, 500 575V WITH 14 PIN

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,444.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907786001
  • Mfr. Model # 907786001
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Product Details

This Deltaweld 500 System MIG welding system is model 907785001 and features ArcConnect, backwards compatibility, dedicated wire feeder options, EZ-set, fan-on-demand, gouge mode, wind tunnel technology and includes Deltaweld 500 575v with ArcConnect and 14-pin. In addition, it is for use with: mild steel, stainless steel up to ½ inch thick and for general fabrication structural steel fabrication, general manufacturing, transportation sheet metal fabrication light-gauge tube and sheet.

Technical Specs

  • ItemMIG Welding System
  • Input Voltage575V
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored
  • Model907785001
  • IncludesDeltaweld 500 575V with ArcConnect and 14-Pin
  • ApplicationGeneral Fabrication Structural Steel Fabrication, General Manufacturing, Transportation Sheet Metal Fabrication Light-Gauge Tube and Sheet
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness1/40 in (Mild Steel)
  • MIG Welding Minimum Output Current30 A
  • Overall Depth31 2/3 in
  • Overall Width15 1/3 in
  • Power Cord IncludedYes
  • Amperage Range30 to 650 A
  • Series Deltaweld 500 System
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Accu-Pulse MIG, Air Carbon Arc, Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in
  • MIG Welding Output @ Duty Cycle 1, 500 A @ 39V DC
  • Weight 145 lb
  • Features ArcConnect, Backwards Compatibility, Dedicated Wire Feeder Options, EZ-Set, Fan-On-Demand, Gouge Mode, Wind Tunnel Technology
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 650 A
  • Minimum Wire Diameter 0.035 in
  • Overall Height 22 1/3 in
  • Plug Type Bare Leads
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list