!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 500 230/460V

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 500 230/460V

MILLER

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 500 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 500 230/460V

MIG WELDER, DELTAWELD 500, POWER SOURCE ONLY, 500 230/460V

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,053.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907785
  • Mfr. Model # 907785
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Product Details

This Deltaweld 500 MIG welder is model 907785 and features dedicated wire feeder options and includes power source only. In addition, it is for use with: mild steel, stainless steel up to ½ inch (mild steel), 5/8 inch (stainless steel) thick and for general fabrication, general manufacturing, heavy industrial manufacturing, light gauge tube and sheet, sheet metal fabrication, and more. It has a depth of 31.66 inches, a width of 15.36 inches, and a height of 22.34 inches.

Technical Specs

  • ItemMIG Welder
  • Input Voltage208V AC, 230V AC, 460V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored
  • Model907785
  • IncludesPower Source Only
  • ColourBlue
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness1/40 in (Mild Steel), 1/32 in (Stainless Steel)
  • MIG Welding Minimum Output Current30 A
  • Overall Depth31.66 in
  • Overall Width15.36 in
  • Power Cord IncludedYes
  • Amperage Range30 to 650 A
  • Series Deltaweld 500 System
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored)
  • MIG Welding Output @ Duty Cycle 500 A @ 39V, 100%, 575 A @ 42.75V, 60%, 650 A @ 44V, 25%
  • Application General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
  • Features Dedicated Wire Feeder Options
  • For Maximum Material Thickness 1/2 in (Mild Steel), 5/8 in (Stainless Steel)
  • MIG Welding Maximum Output Current 650 A
  • Minimum Wire Diameter 0.035 in (Flux-Cored)
  • Overall Height 22.34 in
  • Plug Type Bare Leads
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list