!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, DELTAWELD 350, POWER SOURCE ONLY, 230/460 V, 60 HZ, PHASE 3

MIG WELDER, DELTAWELD 350, POWER SOURCE ONLY, 230/460 V, 60 HZ, PHASE 3

MILLER

MIG WELDER, DELTAWELD 350, POWER SOURCE ONLY, 230/460 V, 60 HZ, PHASE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 350, POWER SOURCE ONLY, 230/460 V, 60 HZ, PHASE 3

MIG WELDER, DELTAWELD 350, POWER SOURCE ONLY, 230/460 V, 60 HZ, PHASE 3

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,043.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907747001
  • Mfr. Model # 907747001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

This Deltaweld 350 System MIG welding system is model 907747001 and features 14-pin receptacle accepts control cable from all traditional 24v Miller wire feeders, ArcConnect is a next generation communication that utilizes high and more and includes 14-pin receptacle and meters, Deltaweld 350 with ArcConnect. In addition, it is for use with: mild steel, stainless steel and for general fabrication/manufacturing, structural steel fabrication, transportation sheet metal.

Technical Specs

  • ItemMIG Welding System
  • Input Voltage460V
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored
  • Maximum Wire Feed Speed780 in/min
  • MIG Welding Output @ Duty Cycle0.3, 0.6, 1, 300 A @ 29V DC, 350 A @ 31.5V DC, 425 A @ 35.25V DC
  • Weight115 lb
  • Features14-Pin Receptacle Accepts Control Cable from All Traditional 24V Miller Wire Feeders, Arcconnect is a Next Generation Communication that Utilizes High Speed Signals to Improve Weld Performance and Allow Point-of-Use Controls to be Located at the Feeder, Arcconnect Receptacle Accepts Next Generation, Debris, Dust, Fan-On-Demand Operates Only when Needed Reducing Noise, Greatly Improving Reliability, High-Speed Control Cable from Miller Intellx Wire Feeders, Power Consumption and the Amount of Airborne Contaminants Pulled Through the Machine, Wind Tunnel Technology Internal Air Flow that Protects Electrical Components and PC Boards from Dirt
  • For Maximum Material Thickness5/8 in (Stainless Steel), 1 in (Mild Steel)
  • MIG Welding Maximum Output Current400 A
  • Minimum Wire Diameter0.023 in
  • Overall Depth29 1/7 in
  • Overall Width15 1/3 in
  • StandardsCSA
  • Enhanced ProcessAccu-Pulse MIG (GMAW-P), Flux-Cored (FCAW), MIG (GMAW-P)
  • Series Deltaweld 350 System
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Accu-Pulse MIG, Flux-Cored, MIG
  • Maximum Wire Diameter 5/64 In
  • Model 907747001
  • Includes 14-Pin Receptacle and Meters, Deltaweld 350 with ArcConnect
  • Application Fabrication Light-Gauge Tube and Sheet, General Fabrication, General Manufacturing, Structural Steel Fabrication, Transportation Sheet Metal
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 0.02 in (Mild Steel), 1/32 in (Stainless Steel)
  • MIG Welding Minimum Output Current 20 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 22 1/3 in
  • Plug Type Bare Leads
  • Amperage Range 20 to 400 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list