!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIELDPRO SMART FEEDER, ARCREACH SMART FEEDER

FIELDPRO SMART FEEDER, ARCREACH SMART FEEDER

MILLER

FIELDPRO SMART FEEDER, ARCREACH SMART FEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIELDPRO SMART FEEDER, ARCREACH SMART FEEDER

FIELDPRO SMART FEEDER, ARCREACH SMART FEEDER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,707.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW300935
  • Mfr. Model # 300935
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

This Pipeworx Fieldpro 350 wire feeder is model 300935 and features pulse feeder, Tweco-style connectors and includes 0.035 inch V/0.045 inch VK, drive rolls, inlet guide. In addition, it is designed for onsite pipewelding. Plus, it is compatible with Big Blue 400 PipePro, 400 Pro, 500 Pro, 600 Series, 800 Series, Dimension 650 with ArcReach, Trailblazer Series, and more. It has a depth of 21½ inches, a width of 18 inches, a height of 13 inches, and weighs 50 pounds.

Technical Specs

  • ItemWire Feeder
  • Compatible with BrandMiller Electric
  • Input Voltage14 to 110V DC
  • Maximum Spool Weight33 lb
  • Maximum Wire Feed Speed12.7 m/min
  • Minimum Wire Feed Speed1.3 m/min
  • Rated Output275 A @ 60%
  • Welding ProcessesMIG
  • FeaturesPulse Feeder, Tweco-Style Connectors
  • Overall Depth21 1/2 in
  • Overall Width18 in
  • Weight50 lb
  • Enhanced ProcessPulsed MIG
  • StandardsCSA
  • Compatible with Series Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Series, Big Blue 800 Series, Dimension 650 with ArcReach, Trailblazer Series, XMT 350 FieldPro Systems, XMT 450 CC/CV with ArcReach
  • For Wire Type Flux-Cored
  • Maximum Spool Diameter 12 in
  • Maximum Wire Diameter 0.045 in
  • Minimum Wire Diameter 0.035 in
  • Phase Single-Phase
  • Welding Mode CC/CV
  • Application Onsite Pipewelding
  • Model 300935
  • Overall Height 13 in
  • Portability Yes
  • Series PipeWorx FieldPro 350
  • Includes 0.035 in V/0.045 in VK, Drive Rolls, Inlet Guide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list