!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, M-100, 100 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE

MIG GUN, M-100, 100 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE

MILLER

MIG GUN, M-100, 100 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, M-100, 100 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE

MIG GUN, M-100, 100 A, 0.035 IN, 10 FT, MILLER-COMPATIBLE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $638.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW248-282
  • Mfr. Model # 248282
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1435
  • Shipping Weight 4.74 lbs

Product Details

Steel spring strain relief: protects power cable from wear and helps prevent liner from kinking. 360 Degrees rotatable gooseneck: permits trigger activation with either the finger or thumb. Heavy-duty trigger: designed to provide long life.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current100 A
  • For Gas TypeCO2 (Carbon Dioxide), Mixed Gas
  • Cable Length10 ft
  • Handle TypeCurved
  • Neck Tube TypeRotatable
  • For Wire TypeFlux-Cored, Solid
  • Tip SeriesM
  • ApplicationFlux-Cored Arc Welding, MIG
  • FeaturesBrass Contact Tip Adapter, Interchangeable Contact Tips, Interchangeable Monocoil Liners
  • Gas Diffuser Number169716
  • Neck Tube SizeShort
  • Spool IncludedNo
  • Wire Feed TypePush
  • MIG Gun Type Air-Cooled
  • Series M-100
  • Duty Cycle 60%, 100%
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model 248282
  • Welding Processes Flux-Cored Welding (FCAW), MIG
  • Compatible with Brand Miller
  • Compatible with Series M-100
  • Includes Contact Tip Adapter, Contact Tips, Standard Nozzle, Storage Box
  • Nozzle Series M-Series
  • Weight 3 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list