!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, HR100, 100 A, 0.035 IN, 10 FT, HOBART-COMPATIBLE

MIG GUN, HR100, 100 A, 0.035 IN, 10 FT, HOBART-COMPATIBLE

MILLER

MIG GUN, HR100, 100 A, 0.035 IN, 10 FT, HOBART-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, HR100, 100 A, 0.035 IN, 10 FT, HOBART-COMPATIBLE

MIG GUN, HR100, 100 A, 0.035 IN, 10 FT, HOBART-COMPATIBLE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $478.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW285033
  • Mfr. Model # 285033
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

This Acculock MDX MIG gun is model 285033 and is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with Handler, Multi-Handler, and the Hobart brand. It can be used for flux-cored welding (FCAW), MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current100 A
  • Maximum Wire Diameter0.035 in
  • For Rear Connection TypeHobart
  • Trigger TypeStandard
  • Neck Tube Angle60 Degrees
  • Model285033
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG
  • Compatible with BrandHobart
  • Gas Diffuser Number169716
  • Neck Tube SizeShort
  • Spool IncludedNo
  • MIG Gun Type Air-Cooled
  • Series HR100
  • Duty Cycle 1
  • Cable Length 10 ft
  • Handle Type Straight
  • Neck Tube Type Rotatable
  • For Wire Type Flux-Cored, Solid
  • Tip Series M
  • Application Flux-Cored Arc Welding, MIG
  • Compatible with Series Handler, Multi-Handler
  • Liner Series AccuLock MDX
  • Nozzle Series M-Series
  • Wire Feed Type Push
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list