DRIVE ROLL & INLET GUIDE KIT, 2-ROLL, 0.035 IN, V-GROOVE
DRIVE ROLL & INLET GUIDE KIT, 2-ROLL, 0.035 IN, V-GROOVE
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This drive roll kit includes wire inlet guide. In addition, it is designed for applications including mig. Plus, it is compatible with the Miller brand and is for use with welder models 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 9073240 and more. It can be used for MIG welding.
Technical Specs
Item Drive Roll Kit
Compatible with Brand Miller
Maximum Wire Diameter 0.035 in
For Wire Type Solid
For Welder Model 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
For Wire Feeder Series 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
Application MIG
Minimum Wire Diameter 0.03 in
Type Drive Roll Kit
Number of Drive Rolls 2
Drive Roll Type V-Groove
For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
For Wire Feeder Model 951580, 951599
Welding Processes MIG
Includes Wire Inlet Guide
Country of Origin United States
(subject to change)