!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE ROLL KIT, 2-ROLL, 0.023 IN, V-GROOVE, 0.023 IN

DRIVE ROLL KIT, 2-ROLL, 0.023 IN, V-GROOVE, 0.023 IN

MILLER

DRIVE ROLL KIT, 2-ROLL, 0.023 IN, V-GROOVE, 0.023 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE ROLL KIT, 2-ROLL, 0.023 IN, V-GROOVE, 0.023 IN

DRIVE ROLL KIT, 2-ROLL, 0.023 IN, V-GROOVE, 0.023 IN

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW087-131
  • Mfr. Model # 087131
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This drive roll kit includes wire inlet guide. In addition, it is designed for applications including welding. Plus, it is compatible with the Miller brand and is for use with Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach wire feeders, Suitcase Series and welder models 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 9073240 and more. It can be used for MIG welding.

Technical Specs

  • ItemDrive Roll Kit
  • Compatible with BrandMiller
  • Maximum Wire Diameter0.023 in
  • For Wire TypeSolid
  • For Welder Model903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
  • For Wire Feeder Series22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
  • ApplicationWelding
  • IncludesWire Inlet Guide
  • Type Drive Roll Kit
  • Number of Drive Rolls 2
  • Drive Roll Type V-Groove
  • For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
  • For Wire Feeder Model 951580, 951599
  • Welding Processes MIG
  • For Use With Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders, Suitcase Series
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list