!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVAC OUTFIT, QUICKBRAZE, ACETYLENE/HYDROGEN/NATURAL GAS/PROPANE/PROPYLENE

HVAC OUTFIT, QUICKBRAZE, ACETYLENE/HYDROGEN/NATURAL GAS/PROPANE/PROPYLENE

MILLER-SMITH EQUIPMENT

HVAC OUTFIT, QUICKBRAZE, ACETYLENE/HYDROGEN/NATURAL GAS/PROPANE/PROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVAC OUTFIT, QUICKBRAZE, ACETYLENE/HYDROGEN/NATURAL GAS/PROPANE/PROPYLENE

HVAC OUTFIT, QUICKBRAZE, ACETYLENE/HYDROGEN/NATURAL GAS/PROPANE/PROPYLENE

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMW23-5005A
  • Mfr. Model # 23-5005A
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Brazes solenoid and expansion valves so quickly that heat is unable to transfer to internal parts. Twin flame tips solder coil return bends quickly and evenly. Twin flame or patented inchesC inches style tips quickly braze reversing valves without burning internal components. inchesC inches style tips provide 100% flame wrap for fast, efficient, even heating. Accumulators can be brazed extremely fast by simply laying the patented inchesC inches style tip near the joint. Adopts to inchesA inches

Technical Specs

  • ItemHVAC Outfit
  • Kit SeriesQuickbraze
  • Heating Nozzle Manufacturer Part Number14711
  • Hose Fitting SizeA
  • Product TypeTorch & Tip Kit
  • IncludesTorch, 10 ft. Hose Assembly, Single Flame Tip, Twin Flame Tip, Patented C Style Tip, Heating Tip
  • Number of Brazing and Soldering Tips3
  • Number of Regulators0
  • StandardsUL Listed
  • Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene
  • Torch Handle Model 11-1116
  • Welding and Brazing Tip Manufacturer Part Number C2, S6, T7
  • Hose Length 10 ft
  • Torch Style Smith
  • Application Cutting, Brazing, Heating, Welding
  • Number of Cutting Tips 0
  • Number of Welding Nozzles 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list