!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILL FILE, RECTANGULAR, SECOND CUT, 10 IN L WITHOUT TANG, 1 IN W, 11/64 IN THICK, SINGLE EDGE CUT

MILL FILE, RECTANGULAR, SECOND CUT, 10 IN L WITHOUT TANG, 1 IN W, 11/64 IN THICK, SINGLE EDGE CUT

SIMONDS

MILL FILE, RECTANGULAR, SECOND CUT, 10 IN L WITHOUT TANG, 1 IN W, 11/64 IN THICK, SINGLE EDGE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILL FILE, RECTANGULAR, SECOND CUT, 10 IN L WITHOUT TANG, 1 IN W, 11/64 IN THICK, SINGLE EDGE CUT

MILL FILE, RECTANGULAR, SECOND CUT, 10 IN L WITHOUT TANG, 1 IN W, 11/64 IN THICK, SINGLE EDGE CUT

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZFZ6
  • Mfr. Model # 78148100
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This mill file has a width of 1 inch, and is not insulated. The handle is 10 inches long. It features mill files are single cut on the sides, edges, taper toward the point in width. In addition, it has a black oxide finish. This mill file is designed for: aluminum, brass, bronze, steel, tin.

Technical Specs

  • ItemMill File
  • File CoarsenessSecond Cut
  • File TypeMill File
  • Face Cut StyleSingle-Cut
  • File Length without Tang10 in
  • File Width1 in
  • Number of Cut Edges4
  • TaperTaper Towards Point
  • File Body FinishBlack Oxide
  • Handle Length10 in
  • Material Applications Aluminum, Brass, Bronze, Steel, Tin
  • File Style American Pattern File
  • Profile Shape Rectangular
  • Edge Cut Style Single
  • Thickness 11/64 in
  • Includes Handle Handle Not Included
  • Rigidity Rigid
  • Teeth per Inch 46 TPI
  • Container Type Box
  • Insulated Not Insulated
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list