MILL FILE, RECTANGULAR, BASTARD CUT, 10 IN L WITHOUT TANG, 1 IN W, 3/16 IN THICK, SINGLE EDGE CUT
MILL FILE, RECTANGULAR, BASTARD CUT, 10 IN L WITHOUT TANG, 1 IN W, 3/16 IN THICK, SINGLE EDGE CUT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mill file has a width of one inch. The handle is 10 inches long.
Technical Specs
- ItemMill File
- File StyleAmerican Pattern File
- Profile ShapeRectangular
- Edge Cut StyleSingle
- Thickness3/16 in
- Includes HandleHandle Not Included
- RigidityRigid
- Teeth per Inch38 TPI, 39 TPI
- File Coarseness Bastard Cut
- File Type Mill File
- Face Cut Style Single-Cut
- File Length without Tang 10 in
- File Width 1 in
- Number of Cut Edges 4
- Taper Taper Towards Point
- Handle Length 10 in
- Country of Origin India
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.23
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each