MILL FILE, RECTANGULAR, BASTARD CUT, 8 IN L WITHOUT TANG, 13/16 IN W, 5/32 IN THICK, 4 CUT EDGES
MILL FILE, RECTANGULAR, BASTARD CUT, 8 IN L WITHOUT TANG, 13/16 IN W, 5/32 IN THICK, 4 CUT EDGES
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mill file has a width of 13/16 inch. The handle is eight inches long.
Technical Specs
- ItemMill File
- File StyleAmerican Pattern File
- Profile ShapeRectangular
- Edge Cut StyleSingle
- Thickness5/32 in
- Includes HandleHandle Not Included
- RigidityRigid
- Teeth per Inch43 TPI to 46 TPI
- File Coarseness Bastard Cut
- File Type Mill File
- Face Cut Style Single-Cut
- File Length without Tang 8 in
- File Width 13/16 in
- Number of Cut Edges 4
- Taper Taper Towards Point
- Handle Length 8 in
- Country of Origin India
(subject to change)
Alternate Products
-
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.38
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.71
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.97
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.14
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each