!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, ALUMINUM, ER4043, 0.035 IN, 20 LB, SUPERGLAZE 4043

MIG WELDING WIRE, ALUMINUM, ER4043, 0.035 IN, 20 LB, SUPERGLAZE 4043

LINCOLN ELECTRIC

MIG WELDING WIRE, ALUMINUM, ER4043, 0.035 IN, 20 LB, SUPERGLAZE 4043 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, ALUMINUM, ER4043, 0.035 IN, 20 LB, SUPERGLAZE 4043

MIG WELDING WIRE, ALUMINUM, ER4043, 0.035 IN, 20 LB, SUPERGLAZE 4043

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.16 / SPOOL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED030308
  • Mfr. Model # ED030308
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.155 lbs

Product Details

SuperGlaze(R) 4043 is a great choice for the welding of heat-treatable base alloys and more specifically the 6XXX series alloys. It has a lower melting point and more fluidity than the 5XXX series filler alloys and is preferred by welders because of its favorable operating characteristics.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialAluminum
  • Wire Diameter0.035 in
  • SeriesSuperGlaze 4043
  • For Material TypeAluminum to Aluminum
  • Welding Current DesignationDCEP
  • Tensile Strength (Minimum Required)29 ksi
  • StandardsAWS A5.10
  • Shielding TypeGas-Shielded
  • Spool Width1 3/4 in
  • AWS Classification ER4043
  • Process MIG Welding (GMAW)
  • Spool Type Plastic Spool
  • Weight 20 lb
  • For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Up
  • Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
  • Arbor Hole Diameter 1/4 in
  • Spool Diameter 4 in
  • Wire Type Solid

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list