!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING PACKAGE, MILLERMATIC 252, MIG/ALUMINUM PACK WITH RUNNING GEAR, 30 TO 300 A

MIG WELDING PACKAGE, MILLERMATIC 252, MIG/ALUMINUM PACK WITH RUNNING GEAR, 30 TO 300 A

MILLER

MIG WELDING PACKAGE, MILLERMATIC 252, MIG/ALUMINUM PACK WITH RUNNING GEAR, 30 TO 300 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING PACKAGE, MILLERMATIC 252, MIG/ALUMINUM PACK WITH RUNNING GEAR, 30 TO 300 A

MIG WELDING PACKAGE, MILLERMATIC 252, MIG/ALUMINUM PACK WITH RUNNING GEAR, 30 TO 300 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,015.80 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951961
  • Mfr. Model # 951961
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1433
  • Shipping Weight 284.0 lbs

Product Details

This Millermatic 252 MIG welding package is model 951961 and features argon mix regulator, dual EZ-change low cylinder rack with elevated gun and cable rack, extra contact tips, factory-installed running gear with EZ-ch and more and includes 0.03/0.035 inch reversible drive rolls, 10 foot power cord and plug, 10 foot work cable and clamp, 15 foot 250 a MDX-250 MIG gun and more.

Technical Specs

  • ItemMIG Welding Package
  • Input Voltage230V AC, 460V AC, 575V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed17.8 m/min
  • MIG Welding Output @ Duty Cycle200 A @ 24V DC, 60%, 250 A @ 26.5V DC, 40%
  • Weight205 lb
  • ColourBlue
  • For Material TypeAluminum, Stainless Steel, Steel
  • For Minimum Material Thickness0.6 mm (Mild Steel), 14 ga (Aluminum)
  • MIG Welding Minimum Output Current30 A
  • Minimum Wire Feed Speed1.3 m/min
  • Overall Height30 in
  • Plug Type6-50P
  • Power Cord Length10 ft
  • Amperage Range30 to 300 A
  • Series Millermatic 252
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid Steel), 0.045 in (Stainless), 1.2 mm (Flux-Cored), 1.2 mm (Solid Steel), 1.2 mm (Stainless)
  • Model 951961
  • Includes 0.03/0.035 in Reversible Drive Rolls, 10 ft (3 m) Power Cord and Plug, 10 ft (3 m) Work Cable and Clamp, 15 ft (4.5 m) 250 a MDX(TM)-250 MIG gun with Bernard(R) AccuLock(TM) MDX Consumables for 0.03/0.035 in (0.8/0.9 mm) Wire, Argon Mix Regulator/Flow Gauge and Hose, Dual EZ-Change(TM) Low Cylinder Rack with Elevated Gun and Cable Rack #300337, Extra Contact Tips, Factory-Installed Running Gear with EZ-Change(TM) Single Low Cylinder Rack, Millermatic(R) 252, Spoolmatic 30A #130831
  • Application Farm, Home and Industrial Light, Maintenance and Repair, Metal Fabrication
  • Features Argon Mix Regulator, Dual EZ-Change(TM) Low Cylinder Rack with Elevated Gun and Cable Rack, Extra Contact tips, Factory-Installed Running Gear with EZ-Change(TM) Single Low Cylinder Rack, Flow Gauge and Hose, Millermatic(R) 252, Power Cord and Plug, Work Cable and Clamp
  • For Maximum Material Thickness 3/8 in (Aluminum), 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 300 A
  • Minimum Wire Diameter 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless), 0.8 mm (Flux-Cored)
  • Overall Depth 40 in
  • Overall Width 19 in
  • Power Cord Included Yes
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list