!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, MILLERMATIC 355, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 355, MIG PACK WITH RUNNING GEAR

MILLER

MIG WELDER, MILLERMATIC 355, MIG PACK WITH RUNNING GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 355, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 355, MIG PACK WITH RUNNING GEAR

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19,573.15 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951926
  • Mfr. Model # 951926
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 1433
  • Shipping Weight 198.4 lbs

Product Details

This Millermatic 355-series MIG welder is model Millermatic and features auto-set elite, generator compatible, input voltage selection switch, optional EZ-latch running gear, program mode allows easy save and more and includes 0.035/0.045 inch reversible drive rolls, 10 foot work cable with clamp and 50 mm dinse-style connector, and more.

Technical Specs

  • ItemMIG Welder
  • Input Voltage208V, 220/230/240V, 460V, 575V
  • Welding ModeCV
  • Input Frequency50/60 Hz
  • For Wire TypeFlux-Cored, Metal Core, Solid
  • Maximum Wire Feed Speed800 in/min
  • MIG Welding Output @ Duty Cycle310 A @ 24V, 60%
  • Weight163 lb
  • ColourBlue
  • For Material TypeAluminum, Stainless Steel, Steel
  • For Minimum Material Thickness22 ga (Mild Steel), 18 ga (Aluminum)
  • MIG Welding Minimum Output Current20 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height32 in
  • Plug TypeBare Leads
  • Power Cord Length9 ft
  • Amperage Range25 to 400 A
  • Series Millermatic 355
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid Steel), 0.047 in (Aluminum), 0.047 in (Stainless Steel), 0.052 in (Metal Cored)
  • Model Millermatic
  • Includes 0.035/0.045 in (0.9/1.2 mm) Reversible Drive Rolls, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-Style Connector, 15 ft (4.5 m) 300 Amp Bernard BTB MIG Gun with Bernard AccuLock S Consumables, Chain to Secure Gas Cylinder, Extra 0.035 and 0.045 in (0.9 and 1.2 mm) Contact Tips, EZ-Latch Single Cylinder Running Gear, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix, Material Thickness Gauge, Power Source with 9 ft (2.7 m) Industrial Power Cord
  • Application Commercial Truck and Trailer, Construction/Fabrication, Education/Training, Maintenance and Repair in Plant, Manufacturing, Transportation
  • Features Auto-Set Elite, Generator Compatible, Input Voltage Selection Switch, Optional EZ-Latch Running Gear, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed MIG Welding Delivers Higher Quality, Versatility
  • For Maximum Material Thickness 1/2 in (Aluminum), 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 400 A
  • Minimum Wire Diameter 0.023 in (Stainless Steel), 0.035 in (Aluminum), 0.035 in (Flux-Cored), 0.035 in (Solid Steel), 0.045 in (Metal Core)
  • Overall Depth 26.25 in
  • Overall Width 13 3/4 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list