!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 250 KG SPOOL

MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 250 KG SPOOL

ESAB

MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 250 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 250 KG SPOOL

MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 250 KG SPOOL

ESAB

Clearance Price :
$495.00 / SPOOL

Your Price : $2,047.64 / SPOOL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1A50119320
  • Mfr. Model # 1A50119320
  • UNSPSC # 31152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2200.0 lbs

Product Details

This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.045 inch with a tensile strength of 70,000 PSI. Available in spools with a net weight of 250 kilograms as part of an octagon marathon pack.

Technical Specs

  • ItemMIG Welding Wire
  • StandardsAWS A5.18, CSA W.48
  • Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list