!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FABCO 115 SERIES MIG WELDING WIRE, LOW-ALLOY, A5.29 E110T5-K4C H4

FABCO 115 SERIES MIG WELDING WIRE, LOW-ALLOY, A5.29 E110T5-K4C H4

HOBART

FABCO 115 SERIES MIG WELDING WIRE, LOW-ALLOY, A5.29 E110T5-K4C H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FABCO 115 SERIES MIG WELDING WIRE, LOW-ALLOY, A5.29 E110T5-K4C H4

FABCO 115 SERIES MIG WELDING WIRE, LOW-ALLOY, A5.29 E110T5-K4C H4

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $681.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS243519-002
  • Mfr. Model # S243519-002
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 1.0 lbs

Product Details

This FabCO 115 MIG welding wire is made of low-alloy. It weighs 60 pounds. It can be used for positions including flat, horizontal and meets the standards for AWS A5.29, E110T5-K4C H4, ASME SFA 5.29, E110T5-K4C H4, ABS, 100% CO2, E110T5-K4C H4, CWB, 100% CO2, E760T5-K4C H4 (E110T5-K4C H4).

Technical Specs

  • ItemMIG Welding Wire
  • MaterialLow-Alloy
  • Tensile Strength (As Welded)869 (100% CO2) MPa
  • SeriesFabCO 115
  • Welding Current DesignationDCEP
  • Compatible Shielding Gas100% CO2
  • Elongation (As Welded)18% (100% CO2)
  • AWS Classification A5.29 E110T5-K4C H4
  • Wire Diameter 1/16 in
  • Yield Strength (As Welded) 701 (100% CO2) MPa
  • Weight 60 lb
  • For Welding Position Flat, Horizontal
  • Standards AWS A5.29, E110T5-K4C H4, ASME SFA 5.29, E110T5-K4C H4, ABS, 100% CO2, E110T5-K4C H4, CWB, 100% CO2, E760T5-K4C H4 (E110T5-K4C H4)
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list