!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, OPEN-ARC, 0.045 IN DIA, IRON BASE, 33 LB

MIG WELDING WIRE, OPEN-ARC, 0.045 IN DIA, IRON BASE, 33 LB

STOODY

MIG WELDING WIRE, OPEN-ARC, 0.045 IN DIA, IRON BASE, 33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, OPEN-ARC, 0.045 IN DIA, IRON BASE, 33 LB

MIG WELDING WIRE, OPEN-ARC, 0.045 IN DIA, IRON BASE, 33 LB

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $712.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11807800EA
  • Mfr. Model # 11807800
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This Stoody 965 Ap-G, open-arc, MIG welding wire is made of iron base material and is suitable for drag chain latches and keepers, tillage tools, dredge parts, sliding metal parts, tire shredding knives, drag line bucket lips, extruder screws, tamper feet, churn drills, and muller tires applications. It has a 0.045-inch diameter. Available in a 33-pound wire basket.

Technical Specs

  • ItemMIG Welding Wire
  • Wire Diameter0.045 in
  • Weight33 lb
  • Compatible Shielding Gas75% Ar/25% CO2
  • Material Iron Base
  • Series Stoody 965 AP-G
  • For Material Type Carbon, Low-Alloy, Manganese Steel
  • Shielding Type Gas-Shielded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list