!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING WIRE, E71T-11, SELF-SHIELD, CSA, 670 MPA, 1/16 IN DIA, CARBON STEEL, 33 LB SO

WELDING WIRE, E71T-11, SELF-SHIELD, CSA, 670 MPA, 1/16 IN DIA, CARBON STEEL, 33 LB SO

HOBART

WELDING WIRE, E71T-11, SELF-SHIELD, CSA, 670 MPA, 1/16 IN DIA, CARBON STEEL, 33 LB SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING WIRE, E71T-11, SELF-SHIELD, CSA, 670 MPA, 1/16 IN DIA, CARBON STEEL, 33 LB SO

WELDING WIRE, E71T-11, SELF-SHIELD, CSA, 670 MPA, 1/16 IN DIA, CARBON STEEL, 33 LB SO

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.27 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS222119-029
  • Mfr. Model # S222119-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 44.0 lbs

Product Details

This Hobart Fabshield 21B carbon steel welding wire (E71T-11) is self-shielded and ideal for all-position welding outdoors where drafts might make it difficult to maintain gas shielding. This general purpose wire is suited for fillet and lap welds of thin gauge, mild or galvanized steel, and single or multi-pass applications. It has a 1/16-inch diameter and is available in a 33-pound spool. Meets CSA/CWB W48-01 standards.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialCoated Steel
  • Tensile Strength (As Welded)627 MPa (Fabshield 21B), 490 to 670 MPa (AWS Spec)
  • SeriesFabshield 21B
  • Welding Current DesignationDCEN
  • StandardsAWS A5.20, E71T-11, AWS A5.20M, E491T-11, ASME SFA 5.20, E71T-11, ABS, E71T-11, CWB, E491T-11-H8
  • Number of PassesMultiple Passes, Single Pass
  • AWS Classification A5.20 E71T-11, A5.20M, E491T-11
  • Wire Diameter 1/16 in
  • Yield Strength (Minimum Required) 427 MPa (Fabshield 21B), 390 MPa (AWS Spec)
  • Weight 33 lb
  • For Welding Position Flat, Horizontal, Overhead, Vertical
  • Elongation (As Welded) 22% (Fabshield 21B), 20% (AWS Spec)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list