!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FABCO XL-525 SERIES MIG WELDING WIRE, CARBON STEEL, NON-ALLOYED, FINE GRAIN STEEL

FABCO XL-525 SERIES MIG WELDING WIRE, CARBON STEEL, NON-ALLOYED, FINE GRAIN STEEL

HOBART

FABCO XL-525 SERIES MIG WELDING WIRE, CARBON STEEL, NON-ALLOYED, FINE GRAIN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FABCO XL-525 SERIES MIG WELDING WIRE, CARBON STEEL, NON-ALLOYED, FINE GRAIN STEEL

FABCO XL-525 SERIES MIG WELDING WIRE, CARBON STEEL, NON-ALLOYED, FINE GRAIN STEEL

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS283219-029
  • Mfr. Model # S283219-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This FabCO XL-525 MIG welding wire is made of carbon steel. In addition, it is for use with: non-alloyed, fine grain steel. It weighs 33 pounds. It can be used for positions including flat, horizontal, overhead, vertical and meets the standards for AWS A5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, AWS A5.20M, E491T-1MJ H8, E491T-9MJ H8, E491T-12MJ H8, ASME SFA 5.20, E71T-1MJ H8, E71T-9MJ H8, E71 and more.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialCarbon Steel
  • Tensile Strength (As Welded)552 MPa (75% Ar/25% CO2), 558 MPa (80% Ar/20% CO2)
  • Yield Strength (As Welded)503 MPa MPa (75% Ar/25% CO2), 517 MPa MPa (80% Ar/20% CO2)
  • SeriesFabCO XL-525
  • For Material TypeNon-Alloyed, Fine Grain Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical
  • Compatible Shielding Gas75 to 85% Ar/Balance CO2
  • Arbor Hole Diameter2 1/16 in
  • Elongation (Minimum Required)22%
  • Number of PassesMultiple Passes, Single Pass
  • Spool Diameter11 3/4 in
  • Wire TypeFlux-cored (FCAW)
  • AWS Classification A5.20 E71T-1MJ/-9MJ/12MJ H8
  • Wire Diameter 1/16 in
  • Yield Strength (Minimum Required) 58 ksi
  • Spool Type Fibre Spool
  • Weight 33 lb
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 70 ksi
  • Standards AWS A5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, AWS A5.20M, E491T-1MJ H8, E491T-9MJ H8, E491T-12MJ H8, ASME SFA 5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, ABS, 75% Ar/25% CO2, 3YSA, ABS, 80% Ar/20% CO2, 3YSA (Guaranteed 34J CVN toughness @ -40 Degrees C), Bureau Veritas, 80% Ar/20% CO2, S3YM, CWB, 85% Ar/15% CO2, E491T1-M20A4-CS2-H4 (E491T-12MJ-H4), CWB, 75-80% Ar/CO2 Balance, E491T1-M21A4-CS2-H4 (E491T-12MJ-H4), CWB, 92% Ar/8% CO2, E491T1-M20A4-CS2-H4 (E491T-12MJ-H4), DNV-GL, 75-80% Ar/Balance CO2, III Y40MS, EN ISO 17632-A T42 4 P M21 2 H10, Lloyd's Register, 80% Ar/20% CO2, 3YS H5
  • Elongation (As Welded) 29% (75% Ar/25% CO2), 28% (80% Ar/20% CO2)
  • Finish/Coating Dry Lubricant
  • Shielding Type Gas-Shielded
  • Spool Width 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list