!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, ALUMINUM, ER4043, 3/64 IN, 1 LB

MIG WELDING WIRE, ALUMINUM, ER4043, 3/64 IN, 1 LB

ALCOTEC

MIG WELDING WIRE, ALUMINUM, ER4043, 3/64 IN, 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, ALUMINUM, ER4043, 3/64 IN, 1 LB

MIG WELDING WIRE, ALUMINUM, ER4043, 3/64 IN, 1 LB

ALCOTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB404301047
  • Mfr. Model # 404301047
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This Alloy 4043 MIG welding wire is made of aluminum. In addition, it is designed for use with the following materials: aluminum to aluminum. It weighs one pound. It can be used for MIG, in positions including flat, horizontal, overhead, vertical-up and meets the standards for AWS A5.10.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialAluminum
  • Wire Diameter0.047 in
  • Yield Strength (Minimum Required)10 ksi
  • Spool TypePlastic Spool
  • Weight1 lb
  • For Material Grade4043
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Up
  • Compatible Shielding Gas100% Argon
  • Arbor Hole Diameter2 in
  • Elongation (Minimum Required)8 %
  • Shielding TypeGas-Shielded
  • Spool Width3 in
  • AWS Classification ER4043
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 34 ksi
  • Yield Strength (As Welded) 28 ksi (100% Argon)
  • Series Alloy 4043
  • For Material Type Aluminum to Aluminum
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 29 ksi
  • Standards AWS A5.10
  • Elongation (As Welded) 12%
  • Number of Passes Multiple Passes, Single Pass
  • Spool Diameter 4 in
  • Wire Type Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list