!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILLERMATIC 355 SERIES MIG WELDER, AL/SPECIALTY METALS/SS/STEEL, 1.3 IN, FLUX-CORED, 9 FT CORD

MILLERMATIC 355 SERIES MIG WELDER, AL/SPECIALTY METALS/SS/STEEL, 1.3 IN, FLUX-CORED, 9 FT CORD

MILLER

MILLERMATIC 355 SERIES MIG WELDER, AL/SPECIALTY METALS/SS/STEEL, 1.3 IN, FLUX-CORED, 9 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILLERMATIC 355 SERIES MIG WELDER, AL/SPECIALTY METALS/SS/STEEL, 1.3 IN, FLUX-CORED, 9 FT CORD

MILLERMATIC 355 SERIES MIG WELDER, AL/SPECIALTY METALS/SS/STEEL, 1.3 IN, FLUX-CORED, 9 FT CORD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26,584.20 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951927
  • Mfr. Model # 951927
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.4 lbs

Product Details

This MIG welder is model Millermatic 355-series and features easy-to-understand interface, portability (weighs 99 pounds), pulsed MIG welding delivers higher quality, optional EZ-latch running gear, aut and more and includes power source with 9 foot industrial power cord, 15 foot 300A Bernard BTB MIG gun with Bernard Acculock and more. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for general manufacturing/fabrication, maintenance/repair.

Technical Specs

  • ItemMIG Welder
  • Input Voltage208 to 575V
  • Welding ModeCV
  • Input Frequency50/60 Hz
  • For Wire TypeAluminum, Flux-Cored, Metal Core, Silicon Bronze, Solid Steel, Stainless Steel
  • Maximum Wire Feed Speed800 in/min
  • MIG Welding Output @ Duty Cycle310 A @ 29.5V, 60%
  • Weight99 lb
  • ColourBlue
  • For Material TypeAluminum, Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness1.2 mm (Aluminum), 0.6 mm (Mild Steel)
  • MIG Welding Minimum Output Current20 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height19 1/4 in
  • Power Cord IncludedYes
  • StandardsCSA
  • Enhanced ProcessPulsed MIG (GMAW-P)
  • Series Millermatic 355
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG, Pulsed MIG
  • Maximum Wire Diameter 1.3 in
  • Model Millermatic 355
  • Includes Power Source with 9 ft (2.7 m) Industrial Power Cord, 15 ft (4.5 m) 300 a Bernard BTB MIG Gun with Bernard AccuLock S Consumables for 0.035 to 0.045 in (0.9 mm to 1.2 mm) Wire, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-Style Connector, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix 0.035 in to 0.045 in (0.9 mm to 1.2 mm) Reversible Drive Rolls, Extra 0.035 in and 0.045 in (0.9 mm and 1.2 mm) Contact Tips Material Thickness Gauge
  • Application General Manufacturing, General Fabrication, Maintenance and Repair
  • Features Easy-to-Understand Interface, Portability - Machine Only Weighs 99 lb, Pulsed MIG Welding Delivers Higher Quality, Optional EZ-Latch Running Gear, Auto-Set Elite, Generator Compatible, Program Mode Allows Easy Save and Recall of Favourite Weld Settings, Input Voltage Selection Switch
  • For Maximum Material Thickness 12.7 mm (Aluminum), 12.7 mm (Mild Steel)
  • MIG Welding Maximum Output Current 400 A
  • Minimum Wire Diameter 0.03 in
  • Overall Depth 26 1/4 in
  • Overall Width 13 3/4 in
  • Power Cord Length 9 ft
  • Amperage Range 20 to 400 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list