!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,60 HZ,240V AC,WHITE,280 A

MIG WELDER,60 HZ,240V AC,WHITE,280 A

HOBART

MIG WELDER,60 HZ,240V AC,WHITE,280 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,60 HZ,240V AC,WHITE,280 A

MIG WELDER,60 HZ,240V AC,WHITE,280 A

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,321.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW500574
  • Mfr. Model # 500574
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage220/230/240V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed700 in/min
  • MIG Welding Output @ Duty Cycle200 A @ 24 V, 60%
  • Weight186 lb
  • ColourWhite
  • For Material TypeMild Steel, Stainless Steel
  • For Minimum Material Thickness24 ga (Mild Steel)
  • MIG Welding Minimum Output Current30 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height30 in
  • Plug Type6-50P
  • StandardsCSA, UL
  • Series IronMan 240
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid)
  • Model 500574
  • Includes 0.030 and 0.035 in Dual Groove Drive Roll, 10 ft. Work Cable with Clamp, 15 ft. 200 amp MIG Gun, 5 ft. Gas Hose, Built-in Running Gear/Cylinder Rack, Contact Tips, Regulator/Flow Gauge
  • Application Flux-cored, Gas or Gasless Welding Applications, MIG
  • Features 12 Voltage Tabs, Spool Gun Ready, Fan-on-Demand
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 280 A
  • Minimum Wire Diameter 0.023 in
  • Overall Depth 40 in
  • Overall Width 19 in
  • Power Cord Included Yes
  • Amperage Range 30 to 280 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list