!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,22 23/64 IN H

MIG WELDER,22 23/64 IN H

MILLER ELECTRIC

MIG WELDER,22 23/64 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,22 23/64 IN H

MIG WELDER,22 23/64 IN H

MILLER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28,235.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951777001
  • Mfr. Model # 951777001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage208V AC, 230V AC, 460V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Model951777001
  • IncludesV-Groove Drive Rolls, Gun, Control/Motor Cable, Consumables, Cart Accessory Kit, Running Gear/Cylinder Rack, Feeder Swivel Kit, Wire Feeder
  • FeaturesBackwards Compatibility
  • MIG Welding Maximum Output Current425 A
  • Minimum Wire Diameter0.023 in
  • Overall Depth29 5/32 in
  • Overall Width15 23/64 in
  • StandardscCSARus
  • Enhanced ProcessPulsed MIG (GMAW-P)
  • Series Deltaweld 350
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Remote Connection Type 14-Pin (Miller)
  • MIG Welding Output @ Duty Cycle 300 A @ 29 V DC, 100%, 350 A @ 31.5 V DC, 60%, 425 A @ 35.25 V DC, 60%
  • Weight 115 lb
  • For Material Type Mild Steel, Stainless Steel, Steel
  • MIG Welding Minimum Output Current 20 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 22 23/64 in
  • Plug Type Bare Leads
  • Amperage Range 20 to 425 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list