!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,17 1/4 IN H,122 LB

MIG WELDER,17 1/4 IN H,122 LB

MILLER ELECTRIC

MIG WELDER,17 1/4 IN H,122 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,17 1/4 IN H,122 LB

MIG WELDER,17 1/4 IN H,122 LB

MILLER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43,426.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951499
  • Mfr. Model # 951499
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage220/230/240V AC, 460V AC
  • Welding ModeCC/CV
  • Input Frequency60 Hz
  • Model951499
  • Includes(5) Contact Tips, Drive Rolls, Welding Cables, Gun, Cylinder Rack, Gas Valve, Gas Hose, Running Gear, Feeder
  • ApplicationAerospace, Boat, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • For Material TypeStainless Steel
  • MIG Welding Minimum Output Current15 A
  • Overall Height17 1/4 in
  • Plug TypeBare Leads
  • Amperage Range15 to 600 A
  • Series Invision 450 MPa
  • Phase Three-Phase
  • Polarity AC/DC
  • Welding Processes Flux-Cored, MIG
  • MIG Welding Output @ Duty Cycle 450A @ 37V DC,100%
  • Weight 122 lb
  • Features Dual Feeder Capable, Line Voltage Compensation, Synergic One-Knob Control
  • MIG Welding Maximum Output Current 600 A
  • Overall Depth 27 1/4 in
  • Overall Width 14 1/2 in
  • Standards CSA Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list