!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,14 5/8 IN H,33 LB

MIG WELDER,14 5/8 IN H,33 LB

MILLER ELECTRIC

MIG WELDER,14 5/8 IN H,33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,14 5/8 IN H,33 LB

MIG WELDER,14 5/8 IN H,33 LB

MILLER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,445.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951000072
  • Mfr. Model # 951000072
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage110/115/120V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • MIG Welding Output @ Duty Cycle100 A @ 19 V, 60%, 80 A @ 18 V, 100%
  • Weight33 lb
  • ColourBlack, Blue
  • For Material TypeAluminum, Stainless Steel, Steel
  • For Minimum Material Thickness14 ga (Aluminum), 3/16 in (Mild Steel)
  • MIG Welding Minimum Output Current30 A
  • Minimum Wire Feed Speed60 in/min
  • Overall Height14 5/8 in
  • Plug Type5-15P
  • Power Cord Length6 1/2 ft
  • Amperage Range30 to 140 A
  • Series Millermatic 142
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Model Millermatic 142
  • Includes Wire, Welding Gun, Work Cable with Clamp, Power Cord with Plug, Flow Gauge Regulator with Gas Hose, Spool, Hook-and-Loop Cord Wraps, Cylinder Rack, (2) Contact Tips
  • Application Car Restoration, Garage/Shop, Metal Art, Welding Projects
  • Features Auto-Set, Generator Compatible, Quick Select Drive Roll, Segmented Display, Smooth-Start
  • For Maximum Material Thickness 14 ga (Aluminum), 3/16 in (Mild Steel)
  • MIG Welding Maximum Output Current 140 A
  • Minimum Wire Diameter 0.024 in, 0.030 in
  • Overall Depth 20 in
  • Overall Width 9 3/4 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Flux Cored (FCAW), MIG (GMAW)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list