!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,120V, 230V,RED,6-50P

MIG WELDER,120V, 230V,RED,6-50P

LINCOLN ELECTRIC

MIG WELDER,120V, 230V,RED,6-50P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,120V, 230V,RED,6-50P

MIG WELDER,120V, 230V,RED,6-50P

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,789.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG810C33
  • Mfr. Model # K6080-1
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage120V, 230V
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed500 in/min
  • ModelK6080-1
  • Includes0.025 - 0.035 in. (0.6 - 0.9 mm) Wire Guide (Installed), 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 0.030-0.035in. (0.8 - 0.9 mm) Drive Roll (Installed), 230V to 120V power cord adapter, Adjustable Gas Regulator and Hose, Gas Nozzle, Gun Cable Liner (pre-installed in gun), Magnum(R) PRO 100L Gun 10 ft. (3.0 m), Sample 2 lb (0.91 kg) Spool of SuperArc(R) L-56(R) Mild Steel MIG Wire, Spindle Adapter, Work Cable and Clamp
  • ApplicationAutomotive, Construction, General Fabrication, Maintenance & Repair, Repair Welding
  • FeaturesDual Input Voltage, Ergonomic Case with Multiple Lift Points, Lightweight and Portable, Process Capabilities - MIG, Flux-Cored and Spool Gun, Robust Wire Drive, Seven Segment Display with Basic Knob Controls
  • For Maximum Material Thickness1/4 in (Aluminum), 3/8 in (Stainless Steel), 3/8 in (Steel)
  • MIG Welding Maximum Output Current211 A
  • Minimum Wire Diameter0.025 in (Solid), 0.03 in (Flux-Cored)
  • Overall Depth21.49 in
  • Overall Width10.9 in
  • Power Cord IncludedYes
  • StandardscCSA(us), IEC 60974-1, IEC 60974-5
  • Enhanced ProcessNone
  • Series Power MIG 211i
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
  • Remote Connection Type 4-Pin (Lincoln)
  • MIG Welding Output @ Duty Cycle 175 A @ 22.8 V, 30% (230 V), 95 A @ 18.8 V, 60% (120 V)
  • Weight 41 lb
  • Colour Red
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 14 ga (Aluminum), 24 ga (Stainless Steel), 24 ga (Steel)
  • MIG Welding Minimum Output Current 20 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 15.1 in
  • Plug Type 6-50P
  • Power Cord Length 10 ft
  • Amperage Range 20 to 211 A
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list