!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER,115 LB,60 HZ

MIG WELDER,115 LB,60 HZ

MILLER ELECTRIC

MIG WELDER,115 LB,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER,115 LB,60 HZ

MIG WELDER,115 LB,60 HZ

MILLER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35,086.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951818
  • Mfr. Model # 951818
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 440.0 lbs

Technical Specs

  • ItemMIG Welder
  • Input Voltage230V AC, 460V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Remote Connection Type14-Pin (Miller)
  • MIG Welding Output @ Duty Cycle300 A @ 29 V, 100%, 350 A @ 31.5 V, 60%, 425 A @ 35.25 V, 30%
  • Weight115 lb
  • FeaturesConsumable Compartment, Parameter Chart, Digital Front Panel with Built-in Digital Timers Menu
  • MIG Welding Maximum Output Current400 A
  • Overall Depth29 5/32 in
  • Overall Width15 23/64 in
  • Power Cord IncludedNo
  • Enhanced ProcessPulsed MIG (GMAW-P)
  • Series Deltaweld 350
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.0781
  • Model 951818
  • Includes (2) Guns, V-Groove Drive Rolls, Control/Motor Cable, Running Gear/Cylinder Rack, Dual Wire Feeder
  • Colour Blue
  • For Material Type Mild Steel, Stainless Steel
  • MIG Welding Minimum Output Current 20 A
  • Overall Height 22 23/64 in
  • Plug Type Bare Leads
  • Amperage Range 20 A to 400 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list