!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN ASSEMBLY, AIR COOLED, SEMI-AUTO, 350 A, MILLER CONNECT, NECK SHORT/FIXED/60 ° , CABLE 15 FT L

MIG GUN ASSEMBLY, AIR COOLED, SEMI-AUTO, 350 A, MILLER CONNECT, NECK SHORT/FIXED/60 ° , CABLE 15 FT L

BERNARD

MIG GUN ASSEMBLY, AIR COOLED, SEMI-AUTO, 350 A, MILLER CONNECT, NECK SHORT/FIXED/60 ° , CABLE 15 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN ASSEMBLY, AIR COOLED, SEMI-AUTO, 350 A, MILLER CONNECT, NECK SHORT/FIXED/60 ° , CABLE 15 FT L

MIG GUN ASSEMBLY, AIR COOLED, SEMI-AUTO, 350 A, MILLER CONNECT, NECK SHORT/FIXED/60 ° , CABLE 15 FT L

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,083.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ4015MP3CMQ
  • Mfr. Model # Q4015MP3CMQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 350-amp Tough Gun semi-automatic, air-cooled MIG gun is designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to the back end. It has a straight handle, a short, fixed neck tube with a 60-degree angle, a Miller rear connection, and a 0.035-inch wire size. Its cable measures 15 feet in length.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current400 A
  • Maximum Wire Diameter5/64 in
  • For Rear Connection TypeMiller
  • Trigger TypeStandard
  • Neck Tube Angle60 Degrees
  • Welding ProcessesMIG
  • Liner SeriesQuick Load
  • Spool Included0.035 in
  • MIG Gun Type MIG Gun
  • Series BTB
  • Duty Cycle 60%, 100%
  • Cable Length 15 ft
  • Handle Type Straight
  • Neck Tube Type Fixed
  • Tip Series TOUGH LOCK
  • Application Commercial Truck and Trailer, Fabrication, Heavy Equipment, Pipeline, Rail, Shipbuilding
  • Neck Tube Size Short

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list