!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BERNARD CONVENTIONAL LINER SERIES MIG GUN, AIR-COOLED, 5/64 IN, 300 A, 45 ° , MIG

BERNARD CONVENTIONAL LINER SERIES MIG GUN, AIR-COOLED, 5/64 IN, 300 A, 45 ° , MIG

BERNARD

BERNARD CONVENTIONAL LINER SERIES MIG GUN, AIR-COOLED, 5/64 IN, 300 A, 45 ° , MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BERNARD CONVENTIONAL LINER SERIES MIG GUN, AIR-COOLED, 5/64 IN, 300 A, 45 ° , MIG

BERNARD CONVENTIONAL LINER SERIES MIG GUN, AIR-COOLED, 5/64 IN, 300 A, 45 ° , MIG

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $938.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ3010AR7EMC
  • Mfr. Model # Q3010AR7EMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bernard Q-Gun with elliptical consumables. 300 A. Handle: Bernard(R) curved. Length: 10 ft. Tip: 0.045 elliptical. Wire size: 0.035 - 0.045 inch. Power cables available with high flex standard or monocoil conduits. Multiple lightweight, comfortable handle

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current300 A
  • Maximum Wire Diameter5/64 in
  • For Rear Connection TypeMiller
  • Trigger TypeStandard
  • Neck Tube Angle45 Degrees
  • Welding ProcessesMIG
  • Liner SeriesBernard Conventional Liner
  • MIG Gun Type MIG Gun
  • Series BTB
  • Duty Cycle 60%, 100%
  • Cable Length 10 ft
  • Handle Type Curved
  • Neck Tube Type Fixed
  • Tip Series Elliptical
  • Application Commercial Truck and Trailer, Fabrication, Heavy Equipment, Pipeline, Rail, Shipbuilding
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list