!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN,COMPACT

MIG GUN,COMPACT

TWECO

MIG GUN,COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN,COMPACT

MIG GUN,COMPACT

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,109.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC1023-1127
  • Mfr. Model # 10231127
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current250 A
  • Maximum Wire Diameter0.045 in
  • For Rear Connection TypeEuro-Kwik
  • Welding ProcessesAluminum (GMAW), Flux-Cored (FCAW)
  • Duty RatingHeavy Duty
  • Liner Series42
  • MIG Gun Type MIG Gun
  • Series Spray Master 250
  • Duty Cycle 0.8
  • Cable Length 15 ft
  • Handle Type Compact, Ergonomic
  • Application Automotive, Industrial and General Fabrication, Repair and Maintenance, Ship and Offshore Yards, Steel Industry
  • Features Extended Trigger Length, Wide Welding Applications Both Spray Transfer Mode and Pulse Welding, Split Handle Case, Durable, Metal-Jacketed, Three-Layer Conductor Tube, Thick-Walled Contact Tip and Diffuser, Front and Rear Steel Spring Strain Relief, Crimped Front Cablehoz Connection, Field Repairable Mechanical Cablehoz Connections, Interchangeable Front End Consumables between Tweco Classic No. and Tweco Spray Master Series
  • Standards CE IEC 60974-7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list