!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MID ARC BATHROOM FAUCET: ZURN, AQUA-FIT, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

MID ARC BATHROOM FAUCET: ZURN, AQUA-FIT, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

ZURN

MID ARC BATHROOM FAUCET: ZURN, AQUA-FIT, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MID ARC BATHROOM FAUCET: ZURN, AQUA-FIT, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

MID ARC BATHROOM FAUCET: ZURN, AQUA-FIT, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,264.35 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45NC98
  • Mfr. Model # Z6950-XL-IM-S-F
  • UNSPSC # 40141702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 8.95 lbs

Product Details

This Zurn Aqua-Fit series mid-arc bathroom faucet includes four AA batteries inlet for a½ inch (13) ball riser,"-line filter. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME 112.18.1/CSA B125.1, NSF and features infrared convergence type proximity sensor, vandal-resistant outlet. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

Technical Specs

  • ItemMid-Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationMotion Sensor
  • Faucet Spout ShapeMid-Arc
  • Plumbing BrandZurn
  • Faucet Body MaterialBrass
  • Flow Outlet Type - FaucetAerated
  • Vandal Resistant FeaturesVandal Resistant Outlet
  • StandardsASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size1/2 in
  • Includes(4) AA Batteries Inlet for a 1/2 in (13) Ball Riser, In-Line Filter
  • FeaturesInfrared Convergence Type Proximity Sensor
  • Spout Length6 1/2 in
  • Spout Reach6 3/16 in
  • Max. Installation Surface Thickness3 in
  • Amps2 A
  • Sensor RangeSelf-Adjusting
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 0
  • Faucet Handle Type None
  • Faucet Finish Chrome
  • Series Aqua-Fit
  • Flow Rate 0.5 gpm
  • Ligature Resistant No
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Replacement Cartridge Mfr. Model Number None
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 3 Year
  • Spout Height 5 1/4 in
  • Max. Mounting Hole Center Distance 8 in
  • Power Source Battery
  • Voltage 6V DC
  • Temperature Control Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list