!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MID ARC BATHROOM FAUCET: ZURN, AQUASENSE, POLISHED CHROME FINISH, 0.5 GPM, MOTION SENSOR

MID ARC BATHROOM FAUCET: ZURN, AQUASENSE, POLISHED CHROME FINISH, 0.5 GPM, MOTION SENSOR

ZURN

MID ARC BATHROOM FAUCET: ZURN, AQUASENSE, POLISHED CHROME FINISH, 0.5 GPM, MOTION SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MID ARC BATHROOM FAUCET: ZURN, AQUASENSE, POLISHED CHROME FINISH, 0.5 GPM, MOTION SENSOR

MID ARC BATHROOM FAUCET: ZURN, AQUASENSE, POLISHED CHROME FINISH, 0.5 GPM, MOTION SENSOR

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $808.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG468D07
  • Mfr. Model # Z6913-XL-ACA
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • ItemMid Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet Handle TypeNone
  • Faucet FinishPolished Chrome
  • SeriesAquaSense
  • Flow Rate0.5 gpm
  • Ligature ResistantNo
  • ADA ComplianceYes
  • CEC CompliantNon CEC Compliant
  • Replacement Cartridge Mfr. Model NumberP6900-SRK
  • Valve Type - FaucetsSolenoid Valve
  • Manufacturers Warranty Length3 yr
  • Spout Height6 3/8 in
  • Max. Mounting Hole Center DistanceSingle Hole
  • Power SourceHardwired
  • Voltage6V DC
  • Temperature ControlYes
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Faucet Activation Motion Sensor
  • Faucet Spout Shape Mid Arc
  • Plumbing Brand Zurn
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards ASME A112.18.1/CSA B125.1
  • Water Inlet Connection Size 1/2 in
  • Includes In-line Filter, Inlet for a 1/2 in Ball Riser
  • Features 30 sec Time-Out Feature
  • Spout Length 6 5/16 in
  • Spout Reach 4 3/4 in
  • Max. Installation Surface Thickness 3 in
  • Amps 0.03 A
  • Sensor Range 1 in to 6 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list