!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER TORQUE WRENCH, ¼ IN DRIVE SIZE, 5 N-M TO 25 N-M, 0.5 N-M/1 FT-LB TORQUE INCREMENTS

MICROMETER TORQUE WRENCH, ¼ IN DRIVE SIZE, 5 N-M TO 25 N-M, 0.5 N-M/1 FT-LB TORQUE INCREMENTS

WIHA TOOLS

MICROMETER TORQUE WRENCH, ¼ IN DRIVE SIZE, 5 N-M TO 25 N-M, 0.5 N-M/1 FT-LB TORQUE INCREMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER TORQUE WRENCH, ¼ IN DRIVE SIZE, 5 N-M TO 25 N-M, 0.5 N-M/1 FT-LB TORQUE INCREMENTS

MICROMETER TORQUE WRENCH, ¼ IN DRIVE SIZE, 5 N-M TO 25 N-M, 0.5 N-M/1 FT-LB TORQUE INCREMENTS

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,070.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KF28
  • Mfr. Model # 30114
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.505 lbs

Product Details

This micrometer torque wrench has a width of 1 15/16 inch, and a length of 8¼ inch, plus it weighs 1.02 pounds and is insulated. The alloy steel handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900:2004. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a black oxide finish. This micrometer torque wrench includes a Calibration Certificate.

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size1/4 in
  • Primary Scale Minimum Torque5 N-m
  • Head TypeStandard
  • Secondary Scale Maximum Torque18.5 ft-lb
  • RotationClockwise
  • Clockwise Accuracy+/-10%
  • Corrosion ResistantCorrosion-Resistant
  • NonsparkingNot Non-Sparking
  • Extended Data TestingExtended Data Testing
  • Torque SettingAdjustable
  • FinishBlack Oxide
  • Handle TypeInsulated
  • Handle ColourRed
  • Min. Arc Swing1.5 Degrees
  • Number of Geared Teeth60
  • Overall Width1 15/16 in
  • Weight1.02 lb
  • Primary Scale Increments0.5 N-m
  • Torque Measurement Type Foot-Pound, Newton-Metre
  • Torque Increments 0.5 N-m, 1 ft-lb
  • Primary Scale Maximum Torque 25 N-m
  • Secondary Scale Minimum Torque 3.7 ft-lb
  • Ratcheting Ratcheting
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/-10%
  • Insulated Insulated
  • Calibration Certificate Included Calibration Certificate Included
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material Alloy Steel
  • Dual Scale Dual Scale
  • Min. Number of Cycles 5
  • Overall Length 8 1/4 in
  • Standards ASTM F1505, CSA, EN/IEC 60900:2004
  • Head Movement Ratcheting
  • Secondary Scale Increments 1 ft-lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list