!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
D-SHACKLE, CHAIN SHACKLE, 19,000 LB WORKING LOAD LIMIT, 1 13/16 IN W BETWEEN EYES, SILVER

D-SHACKLE, CHAIN SHACKLE, 19,000 LB WORKING LOAD LIMIT, 1 13/16 IN W BETWEEN EYES, SILVER

CROSBY

D-SHACKLE, CHAIN SHACKLE, 19,000 LB WORKING LOAD LIMIT, 1 13/16 IN W BETWEEN EYES, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
D-SHACKLE, CHAIN SHACKLE, 19,000 LB WORKING LOAD LIMIT, 1 13/16 IN W BETWEEN EYES, SILVER

D-SHACKLE, CHAIN SHACKLE, 19,000 LB WORKING LOAD LIMIT, 1 13/16 IN W BETWEEN EYES, SILVER

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1019338
  • Mfr. Model # 1019338
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Product Details

This metal shackle is grey with a galvanized finish/coating. It is made out of carbon steel. This metal shackle meets the standards for ASME B30.26.

Technical Specs

  • ItemMetal Shackle
  • Lifting CapabilityFor Lifting
  • Width Between Eyes1 13/16 in
  • Inside Length3 5/8 in
  • Body Thickness1 1/8 in
  • Body FinishGalvanized
  • Pin Diameter1 1/4 in
  • Pin ColorRed
  • Minimum Operating Temperature-40 Degrees F
  • StandardsASME B30.26
  • Shackle Type Chain Shackle
  • Working Load Limit 19,000 lb
  • Body Material Carbon Steel
  • Inside Width 1 13/16 in
  • Body Colour Grey
  • Pin Type Removable Screw Pin
  • Pin Material Alloy Steel
  • Pin Finish Galvanized
  • Maximum Operating Temperature 400 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list