!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANCHOR SHACKLE, 17,000 LB WORKING LOAD LIMIT, 2 11/16 IN COMPATIBLE SLING W

ANCHOR SHACKLE, 17,000 LB WORKING LOAD LIMIT, 2 11/16 IN COMPATIBLE SLING W

CROSBY

ANCHOR SHACKLE, 17,000 LB WORKING LOAD LIMIT, 2 11/16 IN COMPATIBLE SLING W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SHACKLE, 17,000 LB WORKING LOAD LIMIT, 2 11/16 IN COMPATIBLE SLING W

ANCHOR SHACKLE, 17,000 LB WORKING LOAD LIMIT, 2 11/16 IN COMPATIBLE SLING W

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1019560
  • Mfr. Model # 1019560
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.38 lbs

Product Details

This metal shackle is grey with a painted finish/coating. It is made out of carbon steel. This metal shackle meets the standards for ASME B30.26.

Technical Specs

  • ItemMetal Shackle
  • Lifting CapabilityFor Lifting
  • Compatible Sling Width2 11/16 in
  • Body MaterialCarbon Steel
  • Inside Width2 11/16 in
  • Body ColourGrey
  • Pin TypeRemovable Bolt and Nut
  • Pin MaterialCarbon Steel
  • Pin FinishPainted
  • Maximum Operating Temperature400 Degrees F
  • Shackle Type Anchor Shackle
  • Working Load Limit 17,000 lb
  • Width Between Eyes 1 11/16 in
  • Inside Length 3 3/4 in
  • Body Thickness 1 in
  • Body Finish Painted
  • Pin Diameter 1 1/8 in
  • Pin Color Red
  • Minimum Operating Temperature -40 Degrees F
  • Standards ASME B30.26

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list