!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOTCH-WELD 3901 METAL PRIMER, 0.5 PT CAN, FOR STRUCTURAL ADHESIVES

SCOTCH-WELD 3901 METAL PRIMER, 0.5 PT CAN, FOR STRUCTURAL ADHESIVES

3M

SCOTCH-WELD 3901 METAL PRIMER, 0.5 PT CAN, FOR STRUCTURAL ADHESIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH-WELD 3901 METAL PRIMER, 0.5 PT CAN, FOR STRUCTURAL ADHESIVES

SCOTCH-WELD 3901 METAL PRIMER, 0.5 PT CAN, FOR STRUCTURAL ADHESIVES

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.73 / EACH

EHC: EHC :
Min Qty 12 = $2,564.76

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3901-1/2PT
  • Mfr. Model # 3901-1/2PT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.487 lbs

Product Details

This 3901 metal primer is red in colour and comes in a 0.5 pint can. Adhesive and sealant surface preparation chemicals and solvents ensure materials properly bond.

Technical Specs

  • ItemMetal Primer
  • Container TypeCan
  • For Use on Adhesive TypeStructural Adhesives
  • Specific Gravity0.8
  • Base TypeMethyl Alcohol-Based
  • Viscosity3 to 7 cP
  • Primary ApplicationsStructural Glazing
  • FeaturesEasy Application and Quick Drying, Ensures Complete Wetting of Film Adhesive to Adhered surfaces, Improves Glass and Metal Adhesion and Resistance to Environmental Exposure for Epoxy and Urethane Structural Adhesives, Offers Improved Corrosion Protection to Metal for Long-Lasting Performance, Protects Cleaned Surfaces Until Bonding Operations can be Completed
  • Container Size 0.5 pt
  • Cured Colour Red
  • Product Type Primer
  • Series 3901
  • VOC Content Weight 794 g/L
  • Maximum Application Temperature 190 Degrees F
  • Base Methyl Alcohol
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list