!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE ⅜ X ¼ IN, BRASS

STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE ⅜ X ¼ IN, BRASS

USA SEALING

STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE ⅜ X ¼ IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE ⅜ X ¼ IN, BRASS

STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE ⅜ X ¼ IN, BRASS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10219
  • Mfr. Model # ZUSA-PF-10219
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.019 lbs

Product Details

This ANSI/ASME/ASTM/NSF-certified, class 125, 3/8 x 1/4-inch straight hex bushing has an MNPT x FNPT connection type. It is used in plumbing-based applications. This product's working temperature is -20 Degrees F to 150 Degrees F. It is made of brass for good corrosion resistance.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A GenderMale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/4 in
  • Pipe Fitting MaterialBrass
  • StandardsANSI/ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
  • ColourYellow
  • Material GradeC89833
  • Hex Size11/16 in
  • Includes SealSeal Not Included
  • Overall Length0.63 in
  • Class Class 125
  • Fitting Side A Nominal Pipe Size 3/8 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Specific Fitting Shape Hex Bushing
  • Basic Fitting Shape Straight
  • Finish/Coating Bright (Uncoated)
  • For Pipe Schedule Schedule 40
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 200 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list