!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL DETECTABLE KNIFE,TETHER READY

METAL DETECTABLE KNIFE,TETHER READY

MARTOR

METAL DETECTABLE KNIFE,TETHER READY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
METAL DETECTABLE KNIFE,TETHER READY

METAL DETECTABLE KNIFE,TETHER READY

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA150007.12
  • Mfr. Model # 150007.12
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • ItemConcealed blade metal detectable knife
  • ApplicationIndustrial
  • Blade MaterialStainless Steel
  • DisposableYes
  • For Cutting BandingYes
  • For Cutting FoamNo
  • For Cutting TapeYes
  • Handle MaterialPlastic
  • Includes Pocket ClipNo
  • Metal DetectableYes
  • Number of Blades Included1
  • Other Material ApplicationsBagged Goods, Cord, Felt, Self-Adhesive Label, Yarn
  • Overall Thickness0.43 in
  • Replaceable BladeNo
  • Number of Cutting Sidesdouble sided
  • Antimicrobial No
  • Blade Edge Type Smooth
  • Blade Type Included Disposable
  • Grip Type Textured
  • For Cutting Cardboard Yes
  • For Cutting Stretch Film Yes
  • Handle Colour Blue
  • Handle Style Straight
  • Includes Tape Splitter Yes
  • NSF Certified No
  • Number of Blades Stored 0
  • Overall Length 5 13/16 in
  • Overall Width 1 7/16 in
  • Tether Ready Yes
  • Series Secumax 150 MDP
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list