!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OFFSET SNIP, STRAIGHT, 7 1/2 IN OVERALL L, 1 1/2 IN CUTTING L, STAINLESS STEEL, PLASTIC

OFFSET SNIP, STRAIGHT, 7 1/2 IN OVERALL L, 1 1/2 IN CUTTING L, STAINLESS STEEL, PLASTIC

BESSEY

OFFSET SNIP, STRAIGHT, 7 1/2 IN OVERALL L, 1 1/2 IN CUTTING L, STAINLESS STEEL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OFFSET SNIP, STRAIGHT, 7 1/2 IN OVERALL L, 1 1/2 IN CUTTING L, STAINLESS STEEL, PLASTIC

OFFSET SNIP, STRAIGHT, 7 1/2 IN OVERALL L, 1 1/2 IN CUTTING L, STAINLESS STEEL, PLASTIC

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BESD48A-BE
  • Mfr. Model # D48A
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This offset snip has a length of 7½ inch. The plastic handle is red and has a soft grip style/type. It features spring leverage. In addition, it is made of stainless steel, plus it is non-sparking, with a plastic grip. This offset snip is designed for: cardboard, fabrics, metal sheets, paper.

Technical Specs

  • ItemOffset Snip
  • Cutting DirectionStraight
  • Cutting Length1 1/2 in
  • Grip MaterialPlastic
  • Handle ColourRed
  • Handle StyleSoft Grip
  • Material ApplicationCardboard, Fabrics, Metal Sheets, Paper
  • Overall Length7 1/2 in
  • Spring Assist HandleSpring Assist Handle
  • Blade Material Stainless Steel
  • Cutting Edge Type Serrated
  • Features Spring Leverage
  • Grip Type Ergonomic
  • Handle Material Plastic
  • Lock Type Thumb Lock
  • Maximum Sheet Thickness 22 ga
  • Snip Type Offset-Handle General Purpose Metal Snips
  • Non-Sparking Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list