!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL CUTTING SNIP, STEEL, BLACK STRAIGHT PLASTIC HANDLE, ERGONOMIC GRIP, FOR METAL, NON-SPARKING, 13 IN L

METAL CUTTING SNIP, STEEL, BLACK STRAIGHT PLASTIC HANDLE, ERGONOMIC GRIP, FOR METAL, NON-SPARKING, 13 IN L

FISKARS

METAL CUTTING SNIP, STEEL, BLACK STRAIGHT PLASTIC HANDLE, ERGONOMIC GRIP, FOR METAL, NON-SPARKING, 13 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL CUTTING SNIP, STEEL, BLACK STRAIGHT PLASTIC HANDLE, ERGONOMIC GRIP, FOR METAL, NON-SPARKING, 13 IN L

METAL CUTTING SNIP, STEEL, BLACK STRAIGHT PLASTIC HANDLE, ERGONOMIC GRIP, FOR METAL, NON-SPARKING, 13 IN L

FISKARS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.85 / each

EHC: EHC :
Min Qty 19 = $928.15

Compliance and Restrictions

  • None

This product must be purchased in quantities of 19 or more and in multiples of 3. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GWN710400
  • Mfr. Model # 710400
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This metal cutting snip has a length of 13 inch. The plastic handle is black and has a straight style/type. It features powerarc, heavy duty, rust-resistant, replaceable blade, bolted joint, easy action handle, softgrip. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This metal cutting snip is designed for: metal.

Technical Specs

  • ItemMetal Cutting Snip
  • Cutting Capacity22 ga
  • Cutting Edge TypeNot Serrated
  • FeaturesPowerArc(TM), Heavy Duty, Rust-resistant, Replaceable Blade, Bolted Joint, Easy Action(TM) Handle, Softgrip(R)
  • Grip TypeErgonomic
  • Handle MaterialPlastic
  • Material ApplicationMetal
  • Overall Length13 in
  • Spring Assist HandleSpring Assist Handle
  • Blade Material Steel
  • Cutting Direction Left, Right, Straight
  • Cutting Length 3 1/2 in
  • Grip Material Plastic
  • Handle Colour Black
  • Handle Style Straight
  • Maximum Sheet Thickness 22 ga
  • Snip Type General Purpose Metal Snips
  • Non-Sparking Not Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list